Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409946
Zoro #
G3125902
UPC #
-
Country of Origin
China
Dimensions
Max. Overall Bulb Length
4-13/64"
Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2-9/32"
Max Overall Bulb Length
4-13/64"
Overall Length
4.3 in
Bulb Dia.
2.28 in
Description
LED Lamp, Lamp Type A-Line, Lamp Shape A19, Dimmable, Base Type Medium Screw (E26), 12.5 Watts, 120 Voltage, Incandescent Equivalent (Watts) 60Initial Lumens 800, Color Soft White, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Indoor, Lamp Dia. 2.28 In., Max. Overall Length 4.2 In.Lamp Designation 12A19/END/2700-800 120V 6/1, Yes, Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.