This item is Discontinued.

Zoro Select Serrated Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK 1FE95

Serrated Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (Discontinued)

  • Mfr # 1FE95
  • Zoro # G3125920
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1FE95
Zoro #
G3125920
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-28
Hex Height
15/64 in
Hex Width
7/16 in
Flange Dia.
0.5781 in
Flange Thickness
0.04"
Flange Diameter
0.578 in
Dia./Thread Size
1/4"-28
Width Across Flats
7/16 in
Nut Height
15/64 in

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Rockwell Hardness
C40 Max. Surface
Material Type
Steel
Material Grade
Grade 2
Nut Style
Self Locking Flange Nut - Serrated
Bolt Compatibility
Grade 2
Fastener Thread Direction
Right Hand
Nut Standards
IFI-100/107
Finish Type
Zinc Plated
Fastener Finish
Zinc Plated
Fastener Thread Type
UNF (Fine)
Basic Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.578 in, Flange Thickness 0.04 In., Rockwell Hardness C40 Max. Surface, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.