1/2" Drive Impact Socket Set, SAE, 7 pcs

  • Mfr # J74152

  • Zoro # G3126681


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Black Oxide
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74152
Zoro #
G3126681
UPC #
662679563080
Country of Origin
United States

Dimensions

Drive Size
1/2"
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Tip Size - Maximum
5/8 in
Tip Size Range
1/4 in to 5/8 in
Tip Size - Minimum
1/4 in

Details

Item
Impact Socket Set
Finish
Black Oxide
Number of Pieces
7
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) Socket Bars 9", Socket Clips 1/2" Drive, (7) Socket Impact 1/2" Drive: 1/2", 1/4", 3/8", 5/16", 5/8", 7/16", 9/16"
Tip Type
Hex
Drive Type
Square
Sockets Included
1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in
Std. Bit Point Styles Included
6
Impact Rated
Yes
Material
Steel
Tip Style
Hex
Tether Ready
No
Piece Count Range
2 to 25
Replaceable Insert
No
Locking
Yes
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Replaceable Insert Capable
Fixed Insert

Description

Made of forged steel
Size stamped on tool for easy identification
Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.