Occupancy Sensor, PIR, 300/1000sq ft, Ivory (Discontinued)
- Mfr # SLSPWD1277UI
- Zoro # G3127214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SLSPWD1277UI
Zoro #
G3127214
UPC #
785901908449
Country of Origin
Taiwan, Province of China
Details
Sensing Technology
Passive Infrared
Max. Capacity @ 120VAC
1000W (Fluorescent, Incandescent)
Item
Occupancy Sensor
Max. Capacity @ 277VAC
1800W (Fluorescent, Incandescent)
Viewing Angle
180 Degrees
Color
Ivory
Watts @ 277V
1800
Coverage Angle - Motion Sensor
180 Degrees
Time Delay
30 sec to 30 min
For Use With
Fluorescent and Incandescent Lighting Loads
Watts @ 120V
1000
Standards
UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Includes
Color-Matched Decorator-Style Cover Plate
Lighting Technology
Fluorescent, Incandescent
Description/Special Features
Lamp Saver Mode, Walk-Through Mode, Light Level Sensor Mode
Maximum Coverage Area
1,000 sq ft
Operating Voltage
120V AC, 277V AC
Time Delay Adjustment Method
Adaptive, Manual
Installation Location
Wall Mount
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color Ivory, Includes Color-Matched Decorator-Style Cover Plate, Lighting Technology Fluorescent, Incandescent, Standards UL and cUL Listed, FCC Part 15, Class B, Title 24 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.