This item is Discontinued.

Hubbell Wiring Device-Kellems 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL 26W76H

20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (Discontinued)

  • Mfr # 26W76H
  • Zoro # G3128264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26W76H
Zoro #
G3128264
UPC #
783585184210
Country of Origin
United States

Dimensions

Cord Size
0.560 in to 0.775 in

Details

Wiring Style
Standard
Shrouded / Non-Shrouded
Non-Shrouded
Phase
3
IP Rating
65, 66, 67
Item
Watertight Locking Plug
Voltage
480VAC
Antimicrobial
No
Number of Wires
4
NEMA Configuration
L16-20P
Amps
20
HP
5
Standards
UL/CSA
Color
Yellow
Special Features
Moisture, Dust and Weather Resistant
Grade
Industrial
Number of Poles
3
NEMA Rating
4, 4X, 12, 6, 6P
Housing Material
Thermoplastic Elastomer (TPE)

Description

Watertight Locking Plug, Housing Material Thermoplastic Elastomer (TPE), Number of Poles 3, Phase 3, Wiring Style Standard, Grade Industrial, IP Rating 65, 66, 67, Standards UL/CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.