This item is Discontinued.

Nylatron Nsm Gray Cast Nylon 6 Rod Stock 1 ft. L, 8" Dia. 2XPR8

Gray Cast Nylon 6 Rod Stock 1 ft. L, 8" Dia. (Discontinued)

  • Mfr # 2XPR8
  • Zoro # G3129201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XPR8
Zoro #
G3129201
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8"
Length
1 ft.
Diameter Tolerance
+0.250/-0.000"
Length Tolerance
+0.125/-0.000"

Details

Material
Cast Nylon 6
Type
Solid Lubricant Filled
Color
Gray
Tensile Strength (PSI)
12000
Item
Rod Stock
Max. Temp. (F)
200
Min. Temp. (F)
32

Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 8 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.