Mushroom Head, 30 mm, Black
Mfr # 9001K92B
Zoro # G3129472
product price:Â $49.89
/eaKey Features
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9001K92B
Zoro #
G3129472
UPC #
785901173977
Country of Origin
Mexico
Dimensions
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Operator Size
1.38 in dia
Size
30 mm
Details
Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Color
Black
Basic Material
Plastic
For Use With
Schneider Push Buttons KR24 and SKR24 Series
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP66
Connection Type
Screw-On
Illuminated / Non-Illuminated
Non-Illuminated
Compatible with Brand
Schneider
Compatible with Series
KR24, SKR24
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Head Style
Mushroom Head
Description
Mushroom Head, Operator Size 1.38 in dia, Color Black, For Use With Schneider Push Buttons KR24 and SKR24 Series, Size 30 mm, Basic Material Plastic, Non-Illuminated, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Standards CE, CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.