Shop DE-STA-CO

Toggle Clamp, Through-Hole, Hole, 700 Lbs

  • Mfr # 624

  • Zoro # G3129944


product price:  $59.85
/ea

Key Features

Holding Capacity (Lb.)
700
Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Plunger Travel (In.)
2.63
Overall Height (In.)
5.60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
624
Zoro #
G3129944
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Plunger Dia. (In.)
0.62
Overall Height (In.)
5.60
Overall Length (In.)
6.68
Height Under Arm (In.)
0.79
Overall Length
6.68 in
Plunger Dia.
0.6200 in
Overall Height
5.6000 in
Fastener Thread Size
3/8 in
Overall Depth
5.63 in
Plunger Height
0.75 in
Arm Length
2.61 in

Details

Item
Straight Line Clamp
Holding Capacity (Lb.)
700
Plunger Travel (In.)
2.63
Includes
624105 Mounting Nut
Handle
Straight
Type
Through-Hole Mount
Application
Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Handle Shape
Straight
Features
Versatile and Compact
Capacity
700 lb
Plunger Travel
2-5/8 in
Material - Machining
Steel
Base Mounting Style
Through-Hole
Plunger Thread
3/8-16
Locking Position
Extended, Retracted
Handle Orientation
Horizontal
Includes Locking Handle
No
Includes Mounting Nut
Yes
Accommodates Workpiece Variation
No
Exerted Force : Applied Force - Pulling
21:1
Exerted Force : Applied Force - Pushing
49:1
Recommended Spindle Manufacturer Model Number
624105
Recommended Mounting Nut Manufacturer Model Number
624105
Body Material
Steel
Includes Spindle
No
Holding Capacity - Maximum
700 lbf
Plunger Shape
Round
Plunger Travel1
2.63 in

Description

Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.75 in, Plunger Thread 3/8-16, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Steel, Exerted Force : Applied Force - Pulling 21:1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.