Sorbent Roll, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MRO15
Zoro # G3130793
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
24 gal
Material
Polypropylene
Size
15 in x 150 ft
Package Type
Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MRO15
Zoro #
G3130793
UPC #
662706211113
Country of Origin
United States
Dimensions
Size
15 in x 150 ft
Length
1,800 in
Width
15 in
Perforated Size
Not Perforated
Roll Length
150 ft
Roll Width
15 in
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3, Perforated Not Perforated, Perforated Size Not Perforated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.