3 in Socket Weld Half Coupling, 316 Stainless Steel, Class 3000, NPT Threads

  • Mfr # 4307001528

  • Zoro # G3131563


product price:  $84.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4307001528
Zoro #
G3131563
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Outside Dia.
4-1/4"
Pipe Size
3"
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in
Overall Length
2 1/8 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Half Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Fittings Sub-Category
Couplings
Max. Steam Pressure
2810 psi @ 350 Degrees F
Material Grade
316
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Type
NPT
Class
Class 3000
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Includes Seal
No
For Pipe Schedule
160
Maximum Operating Pressure
Refer to Specification

Description

The ZORO SELECT - 4307001528 is a stainless steel half coupling designed to join or reduce a branch connection where a full-length coupling is unnecessary or installation space is limited. It features socket weld connections on both ends, with each end sized for 3-inch nominal pipe. The fitting is rated for service up to 3000 psi at 100°F based on ASTM standards. This half coupling is often used where one pipe engagement is needed, such as in repairs or branch line connections.

Key Features:

  • Material: 316 stainless steel, suitable for corrosion resistance.
  • Connection Type: Socket weld on both ends with female NPT threading.
  • Nominal Pipe Size: 3 inches on both sides.
  • Pressure Rating: rated for operation within specified pressure ranges.
  • Dimensions: Outside diameter of 4-1/4 inches; overall length of 2-1/8 inches.
  • Standards: Threads conform to ASME B1.20.1 NPT; materials conform to ASTM A182; dimensions conform to ASME B16.11.
  • Half coupling design engages one pipe end, enabling use where space is limited or a full coupling is not required.
  • Does not include pre-applied thread sealant or sealing components.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.