Extended Lift Electric Chain Hoist

  • Mfr # SNER020L-40

  • Zoro # G313328256


product price:  $5,371.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER020L-40
Zoro #
G313328256
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Body Depth
26 29/32 in
Controller Cord Length
7 3/16 ft
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
40 ft
Body Width
11 5/16 in

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Thermal Protection
Available Separately
Number of Speeds
1
Item
Extended Lift Electric Chain Hoist
Trolley Speed
N/A - No Motorized Trolley
Maximum Lift Speed
7 fpm
Maximum Lifting Capacity
4,000 lb
Chain Grade
Grade 80
Body Material
Aluminum
Current at Max. Voltage
12 A
Number of Load Chains
1
Brake Type
Electromagnetic
Chain Finish
Nickel Plated
Starts and Stops per Hour
360
For Outdoor Use
Yes
Includes Brake
Brake Included
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Duty Classification
H4
Chain Material
Alloy Steel
Hoist IP Rating
IP55
Resistance Properties
Wear Resistant
Headroom
22 19/32 in
Includes Clutch
Clutch Included
Lifting Hook Material
Forged Carbon Steel
Motor Horsepower
1 1/4 hp
Trolley IP Rating
IP55
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Current at Min. Voltage
23.9 A
Pendant IP Rating
IP65
Controls
Push Button Pendant
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Programmable
Non-Programmable
Fixed Lift Speed
7 fpm
Minimum Lift Speed
7 fpm
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed 7 fpm, Maximum Lift Speed 7 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.