Blue Series 12 Touchscreen Thermostats, 7, 5-1-1 Programs, 1 H, 1 C, 24VAC

  • Mfr # 01F97 1277

  • Zoro # G3133663


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01F97 1277
Zoro #
G3133663
UPC #
786710527678
Country of Origin
Viet Nam

Dimensions

Height
4 5/8"
Width
5 15/16"
Display Size
12 sq in
Depth
1 1/4 in
Digit Size
Easy Read
Overall Width
5 13/16 in
Screen Height
12 in
Overall Depth
1 13/16 in
Screen Width
12 in
Overall Height
4 9/16 in

Details

Item
Blue Series 12 Touchscreen Thermostats
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery/Power Stealing
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Display Type
Digital
Automatic Changeover
Yes
For Use With
Heat and Cool Systems
Green Environmental Attribute
Thermostat has Programmable Feature to Reduce Energy Consumption
Key Pad Lockout
Yes
Includes
Mounting Hardware
Display Color
Blue
Temp. Settings per Day
0, 2, 4
Programmable Fan
Yes
Remote Sensing Capability
Yes
Humidification Control
No
Battery Backup
Yes
WiFi Capability
No
Footnotes
1, 2, 3, 4, 6, 7, 8
Terminal Designations
-, +, 6, C, G, L, O/B, RC, RH, S, W/E, Y
Batteries Included
Yes
Features
Audible Feedback, Selectable High/Low Temp Limits, Key Pad Programming
Fan Switching
Auto-On-Program-Circulate
Low Battery Indicator
Yes
Temperature Limiting
Yes
Temporary Temperature Hold
Yes
Temporary Program Override
Yes
Mounting
Horizontal
Dehumidification Control
No
Stages
1H/1C Conventional, 2H/1C Heat Pump
Control Type
Touch Screen
Type
Touch Screen Programmable Single Stage H/C or HP
System Settings
Auto-Cool-Emergency Heat-Off
Frequency
50 Hz, 60 Hz
Housing Color
White
Differential Heat
0.5 Degrees F, 1.9 Degrees F
Application
Heat and Cool
Temperature Differential
0.6 Degrees F, 1.2 Degrees F
Number of Zones
2
Minimum Operating Humidity
0 %
Operating Temperature Range
32 Degrees to 105 Degrees F
Thermostat Type
Low Voltage
Mounting Direction/Shape
Horizontal
Contact Rating
20 to 30V AC
Maximum Operating Temperature
105 Degrees F
Includes Batteries
Yes
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Millivolt
Temperature Readout
Yes
Number of Cooling Stages - Conventional System
1
Maximum Operating Humidity
90 %
Backlit Screen Color
Blue
Sensor Location
Remote
Differential Type
Adjustable
Backlit Screen
Yes
System/Fan Settings
Auto-Cool-Emergency Heat-Off/Auto-On
Application/Stages
Heat and Cool; 1H/1C Conventional, 2H/1C Heat Pump
Minimum Operating Temperature
32 Degrees F
Millivolt Compatible
Yes
Filter Change Reminder
Yes
Maximum Control Temperature
99 Degrees F
Battery Type
(2) AA Batteries
Minimum Control Temperature
45 Degrees F
Changeover Type
Automatic
Number of Heating Stages - Conventional System
1
Differential Cool
0.9 Degrees F, 1.7 Degrees F
Number of Cooling Stages - Heat Pump System
1
Backlit Type
Touch Activated or Continuous with Common Wire
Programming Capability
5-1-1, 7 Day
Operating Humidity Range
0% to 90% RH
Mounting Direction
Horizontal
Shape
Rectangle
Smart Connectivity
No Connectivity
Temperature Control Range
45 Degrees to 99 Degrees F
Electrical Connection Type
Hardwired
Temperature Scale
Fahrenheit/Celsius
Includes Positive Off
Yes
Fan Settings
Auto-On
Temperature settings per day
0, 2, 4
Number of Heating Stages - Heat Pump System
2

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 0, 2, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations -, +, 6, C, G, L, O/B, RC, RH, S, W/E, Y, WiFi Capability No, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On-Program-Circulate, Display Size 12 sq in, Display Type Digital, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.