6 in. W x 11 in. H Slider Glider Window Screen, SL4, UltraVue Mesh, White

  • Mfr # SL4-C01-MSUV-L00-H11-W6

  • Zoro # G313401881


product price:  $31.99
/ea

Key Features

Width
6 in.
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL4-C01-MSUV-L00-H11-W6
Zoro #
G313401881
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in.
Height
11 in.
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL4
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.