28 in W x 65 in H Casement Window Screen, CA1, UltraVue Mesh, Almond

  • Mfr # CA1-A29-MSUV-L00-H65-W28

  • Zoro # G313489810


product price:  $146.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Width
28 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1-A29-MSUV-L00-H65-W28
Zoro #
G313489810
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
65 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Almond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.