304 Stainless Steel Coupling, Female NPT, 1/4 in, Class 3000

  • Mfr # 2UA49

  • Zoro # G3135072


product price:  $7.69
/ea

Key Features

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UA49
Zoro #
G3135072
UPC #
190735931592
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Class
Class 3000
Material Grade
304
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
18
Fitting Side B Type
NPT
Includes Seal
No

Description

The ZORO SELECT - 2UA49 is a 304 stainless steel coupling designed to connect two 1/4-inch pipes or tubes in-line. It features female NPT (National Pipe Thread) connections on both ends with 18 threads per inch (18 TPI). Maximum pressure rating: 3000 psi at 100°F; Steam pressure rating: 2500 psi at 350°F; Pressure class: Class 3000 (per industry standards). This coupling’s material and design specifications conform to ASTM-A-182, ANSI/ASME B1.20.1 thread standards, and meet ASME B16.11 requirements.

Key Features:

  • Material: 304 Stainless Steel
  • Pipe Size: 1/4 inch nominal diameter on both ends
  • Connection Type: Female NPT threaded connections on Side A and Side B
  • Thread Pitch: 18 threads per inch on both connections (18 TPI)
  • Maximum pressure rating: 3000 psi at 100°F
  • Steam pressure rating: 2500 psi at 350°F
  • Standards: ASTM-A-182 for material, ANSI/ASME B1.20.1 for threads, ASME B16.11 compliance
  • Does not include pre-applied thread sealant or seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.