Colorless Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick

  • Mfr # BULK-PF-PC-71

  • Zoro # G3135711


product price:  $8.15
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-71
Zoro #
G3135711
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.015"
Plastic Width
24"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Length
24"
Thickness
0.015"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Tensile Strength
9,000 psi
Material Type
Standard Grade
Operating Temp. Range
-211 Degrees to 270 Degrees F
Plastic Properties
Impact Resistant, Transparent
Material Color Family
Clear
Plastic Grouping
Film Stock
Thickness Tolerance
+/-10%
Material
Polycarbonate
Shape
Square
Minimum Temperature
-211 Degrees F
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Impact Strength Rating
Excellent
Temperature Range
-211 Degrees to 270 Degrees F
Wear Factor
Fair
Plastic Clarity
Clear
Backing Type
No Backing
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Maximum Temperature
270 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.35 %
Standards
Not Rated
Friction Coefficient
0.53
Impact Strength
23 ft-lb/in
Plastic Density
0.043 lb/cu in
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Weight
1.88 lb
Elongation
100 %
Rockwell Hardness
115 HRR
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Product Form
Sheet

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.015 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 23 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.35 Percent, Temperature Range -211 Degrees to 270 Degrees F, Plastic Density 0.043 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.