Ratcheting Wrench, Head Size 6mm

  • Mfr # JSCVM06

  • Zoro # G3136497


product price:  $19.99
/ea

Key Features

Finish
Black Chrome
Number of Points
12
Overall Length
5 in
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSCVM06
Zoro #
G3136497
UPC #
662679972684
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 in
Size
6mm
Head Size
6 mm
Wrench Head Sizes
6mm
Head Thickness
1/8 in
Wrench Length Style
Standard

Details

Finish
Black Chrome
Number of Points
12
SAE or Metric
Metric
Wrench Style
Reversible Combination, Anti-Slip, Open End, Spline
Material
Alloy Steel
Wrench Item
Ratcheting Combination Wrench
Wrench Product Grouping
Wrenches
Box End Style
Spline
Number of Geared Teeth
72
Single End/Double End
Double End
Min. Arc Swing
5 Degrees
Offset
0 Degrees
Item
Ratcheting Wrench
Wrench Material
Chrome Vanadium Steel
Insulated
No
Head Movement
Fixed
Standards
ASME B107.100-2010
Wrench Shape
Straight
Ratcheting Configuration
Open and Box End
Reversing
Yes
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
No
Includes
Switch Lever
Non-Magnetic
No
Handle Type
One Piece
Corrosion Resistant
Yes
Measurement Type
Metric
Head Type
Offset
Nonsparking
No
Ratcheting
Yes
Box End Type
Spline Box End
Weight
0.06 lb
Handle Color
Silver
Opening Type
Hex
Anti-Slip Design
Yes
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Tether Style
Tether Capable

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.