Welding Gloves, Straight Thumb, Grain Goatskin Leather, Unlined, 1 PR
Mfr # 1338L
Zoro # G3136640
product price: $15.29
/pr
Sold in multiples of 12 for $183.48
Key Features
Glove Size
Unlined
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1338L
Zoro #
G3136640
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
Unlined
Cuff Length
4″
Details
Item
Welding Gloves
Application
TIG
Glove Back Material
Unlined
Palm Material
Grain Goatskin Leather
Thumb Style
Straight
Palm Construction
Patched
Color
Pearl
Minimum Temperature
Not Rated
Leather Glove Liner Type
DuPont Kevlar®
Glove Liner Material
Unlined
Glove Leather Grade
Premium
Cuff Style
Straight
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.