This item is Discontinued.

Milwaukee Tool 18V Hammer Drill, Bare Tool, 1/2" Chuck 2611-20

18V Hammer Drill, Bare Tool, 1/2" Chuck (Discontinued)

  • Mfr # 2611-20
  • Zoro # G3138134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2611-20
Zoro #
G3138134
UPC #
045242158744
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
8-1/2"

Details

Voltage
18.0
Battery Included / Bare Tool
Bare Tool
Includes
Side Handle
Max. Torque
650 in.-lb.
Battery Included
No
Clutch Style
Adjustable
Battery Pack Replacement
2PYZ8, 2XKZ3
Blows per Minute
0 to 28,000
Cordless Tool Battery Type
Li-Ion
Item
Cordless Hammer Drill/Driver
Handle Type
T/Ergonomic/Nonslip/Soft Grip
Features
LED Worklight
No Load RPM
0 to 450/0 to 1800
Tool Weight
4.0 lb.

Description

Cordless Hammer Drill/Driver, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 28,000, Clutch Style Adjustable, Handle Type T/Ergonomic/Nonslip/Soft Grip, Includes Side Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.