This item is Discontinued.

Haier Window Air Conditioner, Slider Casement, 115V, Cool Only, 14-1/2" W. 2HDV6

Window Air Conditioner, Slider Casement, 115V, Cool Only, 14-1/2" W. (Discontinued)

  • Mfr # 2HDV6
  • Zoro # G3139044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2HDV6
Zoro #
G3139044
UPC #
-
Country of Origin
China

Dimensions

Width
14-1/2"
Height
20-15/32"
Depth
23-27/32"
Power Cord Length
6 ft.
Min. Window Height
21"
Min. Window Width
15-1/2"

Details

Item
Window Air Conditioner, Slider Casement
Voltage
115V
Operation Mode
Cool Only
Includes
Permanent Mesh Washable Filter, Batteries For Remote
Watts
840
Features
Energy Saver, 24 Hour On/Off Timer, Digital Time And Temperature Display, Top Discharge, Fresh Air Vent, Dehumidify Function
Chassis Type
Fixed
Standards
AHAM, EEV, UL, CUL
Sleeve
L
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
For Use With
Slider Type Windows
Fan-Only Speeds
3
Voltage - Air Conditioners and Heat Pumps
115VAC
High CFM
259
EER
9.5
Fan Speeds Cooling
3
Control Type
Electronic With Remote
NEMA Plug Configuration
5-15P
Color
White
Refrigerant Type
R-22
Amps
7.6
Air Flow Direction
4 way
Dehumidification Rate
2.5 lb./hr.

Description

Window Air Conditioner, Slider Casement, Amps 7.6, Watts 840, Dehumidification Rate 2.5 lb./hr., High CFM 259, Control Type Electronic with Remote, Refrigerant Type R-22, Power Cord Length 6 ft., Fan Speeds Cooling 3, Fan-Only Speeds 3, Air Flow Direction 4 Way, Width 14-1/2 In., Height 20-15/32 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.