Shaft Collar, Clamp, 1Pc, 7/8 In, 303 SS

  • Mfr # CL-14-SS

  • Zoro # G3141083


product price:  $15.55
/ea

Key Features

Number of Pieces
1
Collar Style
Clamp
Outside Dia.
1 5/8 in
Dimension Type
Inch
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-14-SS
Zoro #
G3141083
UPC #
634529000151
Country of Origin
United States

Dimensions

Bore Dia.
7/8 in
Outside Dia.
1 5/8 in
Dimension Type
Inch
Width
1/2 in
Screw Size
1/4"-28
Clearance Dia.
1.916 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
7/8 in
Screw Thread Size
1/4"-28
Collar Width
1/2 in
For Shaft Diameter
7/8 in
Collar Outside Diameter
1 5/8 in
Clearance Diameter
1.92 in

Details

Material
303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Stainless Steel
Material - Collars
303 Stainless Steel
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Clamp
Item
Shaft Collar
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Screw Seating Torque
110 lb-in
Bore Tolerance
+0.002/+0.0005 in
Bore Type
Round
Screw Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
304
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
303
Collar Construction
1-Piece
Included Screws
(1) Hex Socket Cap Screw
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.61 in
Collar Material
Stainless Steel
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material Finish
Bright
Weight
0.2007 lbs
Screw Finish
Bright
Number of Screws
1
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location (R)
0.610 in
Finish
Bright, No Plating

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.