This item is Discontinued.

Chicago Faucet Adjustable 4" to 8-3/8" Mount, 2 Hole Utility Sink Faucet, Chrome plated 445-DJ18CP

Adjustable 4" to 8-3/8" Mount, 2 Hole Utility Sink Faucet, Chrome plated (Discontinued)

  • Mfr # 445-DJ18CP
  • Zoro # G3141302
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445-DJ18CP
Zoro #
G3141302
UPC #
-
Country of Origin
United States

Dimensions

Spout Length
18 in
Connection Size
1/2" (F)NPT
Manufacturers Warranty Length
Limited Lifetime

Details

Mounting Hole Center to Center
Adjustable 4" to 8-3/8"
Number of Holes
2
Mounting Type
Wall
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Lever
Flow Rate
2.2 gpm
Number of Handles
2
Material
Cast Brass
Faucet Finish
Chrome
Standards
ADA, CSA, ASME/ANSI, California Proposition 65
Replacement Cartridge
Mfr. No. 1-100XTJKNF, 1-099XTJKNF
Faucet Spout
Double Jointed Swing
Valve Type
Quaturn(TM)
Includes
Mixing Valve
Item
Utility Sink Faucet
Connection
1/2" FNPT
ADA Compliance
Yes
Material of Construction
Cast Brass

Description

Item Utility Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: LA, MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.