This item is Discontinued.

Kensington Keyboard/Mouse Set, Wireless, Laser K72279

Keyboard/Mouse Set, Wireless, Laser (Discontinued)

  • Mfr # K72279
  • Zoro # G3141415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72279
Zoro #
G3141415
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3 1/2 in
Width
10 1/4 in
Height
1 in
Length (Straight Wireway)
3 1/2 in

Details

Item
Keyboard/Mouse Set
Corded/Wireless
Wireless
Laser/Optical
Laser
Connector Type
USB
Color
Graphite
Compatible With
PC/Mac(R)
Number of Buttons
2
Features
Laser Pointer
Includes
(6) AA Batteries, Driver Disk

Description

Keyboard/Mouse Set, Wireless, Laser, Compatible With PC/MAC(R), USB Connector Type, Graphite, Number of Buttons 2, Height 1 in, Length 3 1/2 in, Width 10 1/4 in, Features Laser Pointer, Includes (6) AA Batteries, Driver Disk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.