Float Valve, 3/4 In, PVC, Bulkhead Mount
Mfr # PT75SS
Zoro # G3142237
product price:Â $24.75
/eaKey Features
Pipe Size
3/4"
Connection Type
MNPT
Body Material
PVC
Max. Pressure
100 psi
Mounting
Bulkhead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT75SS
Zoro #
G3142237
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4"
Size
3/4"
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Description
Float Valve, Mounting Bulkhead, Size 3/4 in, Connection Type MNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material PVC, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 37 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 60 gpm, Max. Pressure 100 psi, Features 0.50 in Orifice, Compliance NSF/ANSI 61, Standard 169, Valve Material PVC, Float Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.