
Silicone 70 Duro Red O-Ring, CS: 3.53 mm 0.139 in, ID: 337.06 mm 13.270 in
Mfr # S3.53X337.06
Zoro # G314292136
product price: $13.79
/eaKey Features
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Nominal Inside Dia.
337.06 mm (13.27 in)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3.53X337.06
Zoro #
G314292136
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
337.06 mm (13.27 in)
Nominal Outside Dia.
13.55 in
Nominal Width
13.55 in
Overall Length
13.55 in
Details
Cross Section Shape
Circle
O-Ring Material
Silicone
Durometer
70
Color
Red
Temp. Range
-76°F (-60°C) to 437°F (225°C)
Description
Discover the ultimate in flexibility and temperature resilience with Silicone o-rings. Designed to perform in extreme temperatures ranging from -76°F to 450°F, these o-rings offer excellent thermal stability and low-temperature toughness. Ideal for food and beverage processing, high-temperature applications, and life sciences, our Silicone o-rings are FDA-compliant and provide a reliable seal in the most demanding conditions. Their inert nature makes them safe for critical and sensitive applications, ensuring performance and purity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.