Occupancy Sensor, PIR, 1000 sq ft, White (Discontinued)
- Mfr # AP1277W1N
- Zoro # G3143201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP1277W1N
Zoro #
G3143201
UPC #
783585143231
Country of Origin
United States
Details
Sensing Technology
Passive Infrared
Standards
ETL, UL and cUL Listed, CA Title 24
Coverage Angle - Motion Sensor
180 Degrees
Viewing Angle
180 Degrees
Watts @ 277V
1800
Description/Special Features
1 Circuit Auto Control, Hard Lens
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
Includes
Photocell
Max. Capacity @ 277VAC
1800W (CFL, Fluorescent, Halogen, Incandescent, LED)
Time Delay
4 to 30 min
Color
White
Item
Occupancy Sensor
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
For Use With
All Lighting Loads
Watts @ 120V
800
Time Delay Adjustment Method
Adaptive, Manual
Operating Voltage
120V AC, 277V AC
Maximum Coverage Area
1,000 sq ft
Installation Location
Wall Mount
Description
Occupancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Photocell, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards ETL, UL and cUL Listed, CA Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.