CAD Drawings

Download CAD Files

Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 100 PK

  • Mfr # U01209.025.0150

  • Zoro # G3143287

CAD Available

product price:  $7.19
/pk 100, $0.07/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.025.0150
Zoro #
G3143287
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Thread Length
1-1/2"
Head Height
11/64 in
Min. Thread Length
1 1/2 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Tensile Strength
60,000 psi
Rockwell Hardness
HRB69
Thread Type
Coarse
Comparable To
Property Class 4.6
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Meets/Exceeds
A307
Head Type
Hex
Fastener Industry Standards
ASTM A307

Description

The ZORO SELECT - U01209.025.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It is compliant with ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Drive Size: The drive size is 7/16 inch which corresponds to the tool size needed for installation or removal.
  • Fastener Length: With a length of 1-1/2 inches, this is the maximum length that can be inserted into the material.
  • Finish: The Zinc Plated finish is intended to improve corrosion resistance and aesthetic appeal.
  • Material: Constructed from steel which is typically used in a variety of industrial applications.
  • Tensile Strength: Has a reported tensile strength of 60,000 psi as per manufacturer's specifications
  • Thread Direction: It tightens clockwise as per standard right-hand thread direction
  • Thread Size & Style: Thread size is 1/4"-20 with fully threaded style extending along most of the screw's length used across a range of different types of industrial applications according to manufacturer's guidelines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products