
HSS-E Stub Drill, TiAlN Coated, 7.5 mm
Mfr # 113265 7,5
Zoro # G314371688
product price:Â $15.75
/ea
Sold in multiples of 10 for $157.50
Key Features
Overall Length
74 mm
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
113265 7,5
Zoro #
G314371688
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
74 mm
Shank Dia.
7.5 mm
Details
Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
TiAlN
Drill Bit Point Angle
118 Degrees
Shank Type
Plain Shank
Description
High concentricity and special chip flutes ensure precise bores. With point geometry shape C from size 2.4 mm. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.