HSS-E Stub Drill, TiN Coated, 17.5 mm

  • Mfr # 113230 17,5

  • Zoro # G314375549


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Number of Flutes
2
Material
HSS E
Finish
TiN
Drill Bit Point Angle
130 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113230 17,5
Zoro #
G314375549
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
123 mm
Shank Dia.
17.5 mm

Details

Item
Jobber drill
Number of Flutes
2
Material
HSS E
Finish
TiN
Drill Bit Point Angle
130 Degrees
Shank Type
Plain Shank

Description

Particularly robust and strong due to strengthened core. Ground flutes, with high concentricity. Advantage: Ideal for drilling shallow holes approx. 2 4xD on NC machines and automatic machines. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.