Strip Brush Holder, Overall Length 72 In
Mfr # AH700472CF
Zoro # G3143874
product price:Â $18.89
/eaKey Features
Backing
Clear Finish Anodized
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
72
Type
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AH700472CF
Zoro #
G3143874
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
72
Backing Width
5/16 in
Backing Height
5/16 in
For Backing Width
5/16 in
Mounting Flange Size
2 in
Mounting Flange Size (In.)
2
For Backing Height
5/16 in
Overall Length
72 in
Brush Length
72 in
Details
Item
Strip Brush Holder
Backing
Clear Finish Anodized
Type
Aluminum
Backing Material - Brush
Aluminum
Profile
Offset
Mounting Profile
Offset
Description
Strip Brush Holder, Backing Material - Brush Aluminum, 5/16 in Backing Height, 5/16 in Backing Width, Offset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.