
Cotter Pin, 1/8 in Dia, 1-1/4 in L, 18-8 Stainless Steel, 250 PK
Mfr # 12X125EPCPSS-250
Zoro # G314428016
product price:Â $249.99
/pk 250, $1.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Pin Diameter
1/8 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12X125EPCPSS-250
Zoro #
G314428016
UPC #
759762070645
Country of Origin
Multiple
Dimensions
Pin Diameter
1/8 in
Shank Length
1-1/4 in
Details
Item
Cotter Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Description
Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.