Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1048
Zoro #
G3144897
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1-1/4"-12
Screw Length
15-15/16"
Details
Item
Jaw Puller
Jaw Reach
22 1/4 in
Capacity
25 tons
Jaw Style
Long
Number of Jaws
2
Jaw Spread
20 in
Description
Mechanical Jaw Puller, Capacity 25 Tons, Jaw Reach 22 1/4 Inches, Jaw Spread 20 Inches, Number of Jaws 2, Screw Size 1 1/4-12 x 16 5/8 Inches, Jaw Style Long
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.