
For Screw Size M5 18-8 Stainless Steel, Plain Finish, 300 PK
Mfr # M5SLWA2-300
Zoro # G314496039
product price:Â $17.45
/pk 300, $0.06/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M5
Outside Diameter
11.8 mm
Minimum Thickness
1.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M5SLWA2-300
Zoro #
G314496039
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M5
Outside Diameter
11.8 mm
Minimum Thickness
1.3 mm
Inside Diameter
5.4 mm
Details
Material
18-8 Stainless Steel
Finish
Plain
Description
Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.