This item is Discontinued.

Norton Abrasives Disc, Sanding, Multi, 5In, P150G, CerPK100 63642563537

Disc, Sanding, Multi, 5In, P150G, CerPK100 (Discontinued)

  • Mfr # 63642563537
  • Zoro # G3145134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642563537
Zoro #
G3145134
UPC #
636425635376
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Dia. (In.)
5

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Multi-Hole
Series
A975
Backing Weight
B
Grade
Fine
Color
Blue
Backing Material
Paper
Grit
150
Abrasive Type
Coated
Abrasive Material
Ceramic

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Grade Fine, Grit 150, Series A975, Color Blue, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.