E-A-R EXPRESS Pod Plugs Reusable Foam Ear Plugs, Pod Shape, 25 dB, Yellow, 100 PK
Mfr # 321-2100
Zoro # G3145791
product price:Â $71.15
/pk 100, $0.71/eaKey Features
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
321-2100
Zoro #
G3145791
UPC #
10080529210002
Country of Origin
United States
Dimensions
Earplug Size
M
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Yellow
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Pod
Earplug Material
Foam
Pairs Per Package
100
Series
E-A-R EXPRESS Pod Plugs
Metal Detectable
No
Standards
25 dB CSA Class AL
Noise Reduction Rating NRR
25 dB
Insertion Method
Push-In
Dielectric
No
Features
Electrically Insulated
Earplug Pair Pack Type
Cardboard Pillow Pack
Earplug Packaging
Paper Wrapped Pair
Description
Ear Plugs, Noise Reduction Rating 25 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options Uncorded, Earplug Size M, Earplug Material Foam, Earplug Packaging Paper Wrapped Pair, Earplug Pair Pack Type Cardboard Pillow Pack, Series E-A-R(TM) EXPRESS(TM), Standards 25 dB CSA Class AL, Pairs per Package 100, Earplug Color Yellow, Metal Detectable No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.