This item is Discontinued.

Dayton Floor Drill Press, Belt Drive, 1, 110/220 V, 15 in Swing, Variable Speed 4YG14

Floor Drill Press, Belt Drive, 1, 110/220 V, 15 in Swing, Variable Speed (Discontinued)

  • Mfr # 4YG14
  • Zoro # G3146342
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4YG14
Zoro #
G3146342
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
1/2 in
Overall Height
70 1/4 in
Overall Width
20 in
Quill Dia.
2 5/32 in
Overall Depth
28 1/2 in
Table Slot Size
5/8 in
Column Dia.
3 in

Details

Item
Floor Drill Press
Drive Type
Belt
Swing
15 in
Voltage
110/220
Motor HP
1
Number of Speeds
Variable
Capacity Steel
5/8 in
Spindle Speed
300 to 3000
Phase
1
Hz
60
Corded/Cordless
Corded
Corded/Banded
Corded
Includes
LED Readout, Chuck with Key
Spindle Taper
3MT
Spindle Travel
5 in
Spindle to Table
25 1/2 in
Table Work Surface
11 1/2 in x 15 in
Amps AC
12/6
Capacity Cast Iron
1 in

Description

Floor Drill Press, Swing 15 in, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.