Wash Station, 88"x20"x16", Silver

  • Mfr # 5A5B.5

  • Zoro # G314772850


product price:  $6,274.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5A5B.5
Zoro #
G314772850
UPC #
00810035832930
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
20 in
Overall Length
88 in
Bowl Width
16 1/2 in
Water Inlet Connection Size
3/8 in
Bowl Length
85 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Depth
5 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Station
Water Inlet Connection Type
Compression
Gauge
18 ga
Includes Basket Strainer
Basket Strainer Included
Includes Back Splash
Back Splash Included
Standards
NSF/ANSI 2
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Faucet Operation
Sensor
Includes
(2) Strainer Assemblies with Basket - Model 1010, (2) Support Brackets, (3) Wall-Mounting Bracket - Model 1040, (4) AC or Battery Powered Sensor Faucet, (4) Mixing Check Valves - Model 201L, Four-Person Bowl with Faucet Holes Punched - Model 5A5A or 5A5B
ADA Compliant
ADA Compliant
Number of Faucet Holes
4
Includes Installation Hardware
Yes
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Drain Opening
2 in
ADA Compliance
Yes
Includes Hardware
Hardware Included
Indoor/Outdoor Usage
Indoor/Outdoor
Drainboard Location
No Drainboard
Includes Side Splash
Side Splash Not Included
Number of Drainboards
0
CEC Compliant
CEC Compliant
Number of Faucet Mounting Holes
4
Number of Bowls
1
Sink Type
Wash Station
Basic Power Source
Battery Powered
Faucet Body Material
Brass
Faucet Mounting Location
Splash

Description

Wash Station,88"x20"x16",Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.