Round Duct Tee, 8 in Duct Dia, Galvanized Steel, 26 ga GA, 8 in W, 15-3/4" L, 12 1/8 in H

  • Mfr # GRFTJ8GA26

  • Zoro # G3148047


product price:  $72.49
/ea

Key Features

Duct Fitting Duct Size
8"
Width
8 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
12 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRFTJ8GA26
Zoro #
G3148047
UPC #
747548275193
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Width
8 in
Height
12 1/8 in
Inlet Diameter
8 in
Length
15-3/4"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
15 3/4 in
Overall Length
15 3/4 in
Overall Height
12 1/8 in
Overall Width
8 in
Inside Diameter
8 in
For Duct Width
8 1/8 in
Material Thickness
26 ga
For Duct Height
8 3/8 in
For Nominal Duct Diameter
8 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Tee
Damper Shape
Round
Duct Fitting Item
Tee
Special Features
Sealed / Free Flow
Duct Fitting Material
Galvanized Steel
Standards
ASTM A653 and A924, ASTM A653 and ASTM A90, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Color
Silver
Type
Tee
Finish
Galvanized
Maximum Temperature Rating
212 Degrees F
Shape
Tee
End Type
Plain/Crimped
For Duct Shape
Round
Compatible with Brand
LEED
Product Type
Tee
Seal Material
EPDM, Co-Polymer
Weight
2 lb
Minimum Pressure Rating
3 in wc
Maximum Pressure Rating
3 in wc
Connection Type
Press Fit

Description

Duct Tee, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 15 3/4 in, Product Type Tee, Material Thickness 26 ga, Weight 2 lb, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, For Duct Height 8 3/8 in, Shape Tee, End Type Plain/Crimped, For Duct Width 8 1/8 in, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Inside Diameter 8 in, Minimum Pressure Rating 3 in wc, Color Silver, Outlet Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.