Disposable Film Cutter w/ Tape Splitter, 6 1/2" L, Recycled Plastic, Recessed Steel Blade, Black

  • Mfr # ZUK-001

  • Zoro # G314838327


product price:  $2.19
/ea

Key Features

Overall Length
6-1/2 in
Blade Type
Single Hook
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
100% Recycled Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUK-001
Zoro #
G314838327
UPC #
073441010105
Country of Origin
United States

Dimensions

Overall Length
6-1/2 in
Overall Width
2-1/4 in
Overall Thickness
1/4 in

Details

Item
Film Cutter
Blade Type
Single Hook
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
100% Recycled Plastic
Application
Ideal for cutting film, stretch, shrink wrap, plastic banding, plastic bags and twine in high-volume operations
Number of Blades Included
1
Blade Operation
Concealed Blade
Stores
No Storage
Metal Detectable
No
Tether Ready
Yes
Handle Color
Black
Disposable
Yes
Features
3rd Party Recycled Content Certified; Integrated tape splitter safely and efficiently opens boxes without damaging the contents; Long lasting carbon steel blade; Disposable; Proudly manufactured in the U.S.A.
Blade Positions
1
Grip Type
Plain
Antimicrobial
No
Handle Style
Straight
Hand Orientation
Ambidextrous
Includes Pocket Clip
Attach to the Coil Lanyard for better retention. Coil Lanyard sold separately. Use with the Film Cutter Extension Adaptor with any 3/4" standard size extension pole to extend cutting reach for cutting materials located high up or down low. Extension Adaptor sold separately.
Blade Type Included
Straight
Includes Tape Splitter
Yes
Blade Change
Non-changeable
Replaceable Blade
No
NSF Certified
No
Suitable For
Cutting Banding, Stretch Film, Tape
Hook Cutter Features
Concealed Blade Design, Includes Tape Splitter

Description

The Recycled Disposable Film Cutter features a concealed blade design combined with a fine-tip nose, offering increased operator safety and providing efficiency when piercing and cutting shrink wrap and plastic materials in high-volume operations. With a handle made from 100% pre-consumer recycled plastic, it is an ideal solution to support your company’s sustainability objectives.


  • • Handle is made from 100% pre-consumer recycled plastic to support your ESG goals
  • • 3rd Party Recycled Content Certified
  • • Integrated tape splitter safely and efficiently opens boxes without damaging the contents
  • • Long lasting carbon steel blade
  • • Proudly manufactured in the U.S.A. offering reduced CO2 emissions during shipping and supply chain reliability over imported alternatives
  • • Disposable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.