Concealed Hinge, Brass, Full Mortise Mounting, 1 1/8 in Leaf W x 4 5/8 in Leaf H, Satin Brass

  • Mfr # 218US4

  • Zoro # G3148424


product price:  $68.39
/ea

Key Features

Corners
Round
Door Leaf Height
4 5/8 in
Door Leaf Width
1 1/8 in
Finish
Satin Brass
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218US4
Zoro #
G3148424
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
4 5/8 in
Door Leaf Width
1 1/8 in
Required Door Thickness
1 3/4 in
Frame Leaf Height
4 5/8 in
Frame Leaf Width
1 1/8 in
Leaf Thickness
1 41/64 in
Frame Leaf Length
4 5/8 in
Width
3-1/8"
Door Thickness
1-3/4"
Frame Leaf Thickness
1.64 in
Overall Width
1 1/8 in
Door Leaf Length
4 5/8 in
Height
4-5/8"
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Round
Finish
Satin Brass
Holes per Leaf
4
Material
Brass
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Heavy Duty
Pin Material
Steel
Pin Type
Nonremovable
Ligature Resistant
No
Hardware
Included
Item
Concealed Hinge
Holes
With
Standards
REACH Compliant, RoHS Compliant
Color
Brass
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Brass, Clear Coated
Removable Pin
No
Includes Hardware
Hardware Included
Fire Rating
20 min
Mounting Style
Full Mortise
Corner Type
Round
Range of Motion - Maximum
180 Degrees

Description

Concealed Hinge, Brass Material, Satin Brass Finish, Not Applicable Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 5/8 in Door Leaf Height, 4 5/8 in Frame Leaf Height, 1 1/8 in Door Leaf Width, 1 1/8 in Frame Leaf Width, 1.64 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.