6797 Chemical Resistant Gloves, PVC, 18 in L, 96.85 mil, Black, L, 1 PR

  • Mfr # 6797

  • Zoro # G3151556


product price:  $15.69
/pr

Key Features

Color
Black
Size
10
Glove Size
L
Glove Materials
PVC
Glove Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6797
Zoro #
G3151556
UPC #
038054404802
Country of Origin
Guatemala

Dimensions

Size
10
Glove Size
L
Glove Length
18 in
Glove Thickness
96.85 mil
Length
17"
Thickness
Heavy Weight
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
6797
Glove Texture
Smooth
Standards
EN 388 3321, 3221, 3332, EN-374-3 2003, ANSI/ISEA 105-2005, 21 CFR
Supported / Unsupported
Supported
Glove Texture Location
Fully
Application
Protection Against Acids, Caustics, Oils, Greases and Many Solvents, Good Abrasion, Cut Resistance
Insulated
Insulated
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Biodegradable
Non-Biodegradable
Glove Liner Material
Cotton
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
1,500 g
Anti-Static
Anti-Static Not Included
Glove Construction
Rubber
Silicone-Free
Silicone-Free
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Min. Temp.
Not Rated
Wear-Indicating
Wear-Indicator Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Accelerator Free
Contains Accelerators
Dual Layer
Dual Layer Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Max. Temp.
Not Rated
Glove Insulation Material
Cotton
EN ISO 374 Chemical Rating
Type A - AJKLMT
Sterile/Non-Sterile
Non-Sterile
Brand and Series
Showa 6797
Triple Layer
Triple Layer Not Included

Description

Chemical-Resistant Gloves, Neoprene, Fully, 96.85 mil, 18 in, Cuff Gauntlet, Lining Cotton, Glove Size L, Color Black, Supported, Standards Cat. III 0321, EN 388:2016 3111X, EN ISO 374-1:2016/Type A AJKLMT, EN ISO 374-5:2016, TAA Compliant, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.