Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Two Hole Lug Compression Connector, 4 AWG 256-30695-1184

Two Hole Lug Compression Connector, 4 AWG (Discontinued)

  • Mfr # 256-30695-1184
  • Zoro # G3151714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256-30695-1184
Zoro #
G3151714
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
4 AWG
Width
0.52"
Length
2.31"
Barrel Length
Short
Stud Size
5/16"
Length (Straight Wireway)
2.31 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Gray
Construction
Wrought Copper
Hole Center to Center
1.000"
Standards
UL Listed, CSA Certified
Hole Center to End
0.313 in
Peep Hole
Yes
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Item
Two-Hole Lug Compression Connector
Die Code
29
Tongue Style
Slotted
Plate Material
Electro Tin

Description

Two-Hole Lug Compression Connector, Color Code Gray, Die Code 29, Hole Center to Center 1.000 in, Material Copper, Standards UL Listed, CSA Certified, Connector Type Straight Barrel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.