Men's Athletic Shoe, Grey, White, 13, 640035

  • Mfr # 640035-13-800

  • Zoro # G315193210


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640035-13-800
Zoro #
G315193210
UPC #
885818016869
Country of Origin
Cambodia

Dimensions

Size
13
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Grey, White
Style Number
640035
Waterproof
No
Upper Material
Leather
Electrical Hazard Rated
No
Outsole Material
Rubber
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Static Dissipative
Yes
Metatarsal Guard
No
Outsole Technology
No
Style Family
Athletic Shoe
Standards
TAA Compliant
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Midsole Material
EVA
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Dual Density, Evercushion RELIEF(R)
Closure
Lace Up
Toe Shape
Round
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon
Insulated
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Midsole Technology
idCELL
Wide Toe Cap
Yes
Liner Technology
BreathActive
Ninety-Degree Heel
No
All-Leather Upper
Yes
Heel Definition
Flat Heel
Conductive
No
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 13, Static Dissipative Yes, Style Number 640035, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.