Foot Switch Full Shield

  • Mfr # 534-SWH

  • Zoro # G3152600


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125 to 250V AC
Color
Orange
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
534-SWH
Zoro #
G3152600
UPC #
-
Country of Origin
United States

Dimensions

Width
6 1/32 in
Depth
5 25/32 in
Length
9 1/8 in
Manufacturers Warranty Length
1 yr
Overall Height
4.37 in
Overall Width
5.88 in
Length (Straight Wireway)
9 1/8 in
Overall Depth
9 in
Manufacturer Warranty Length
1 yr

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125 to 250V AC
Color
Orange
HP
1
Material
Cast Iron
Cord Type
No Cord
Current Rating
20
Features
(3) Mounting Holes
Action
Momentary
Standards
CSA, RoHS, UL Listed
IP Rating
IP56
Includes
Ground Screw, Neoprene Cover Gasket, O-Ring
Product Type
Foot Switch
PURPOSE
Standard Full Shield
FEATURES & BENEFITS
Benders Box Marker Brakes Chopper Cleaner Closing System Conveyor Systems Crimping Machine Cut Off Machines for Pipe and Tubing Cutter Cutting Machine Drilling Machine Drilling Table Fabricator Filler Removal Machine Folding Machine Food Processing Equipment Forming System Grinder Grinding Machine Lacers Lathes Lift Marking System Material Handlers Microscopes Missile Launching Control Systems Molding Machines Nibbler Notcher Oil Drilling Rigs Platforms Positioners Potters Wheels Puller Punching Equipment Rewind System Riveter Roll Groover Router Saw Saw Mill Scrap Chopper Sewer Cleaning Equipment Shears Shoe Machine Shredder Space Shuttle Spinners Stapler Surgical Equipment Tables Tester Thread Rolling Machine Threading Machine Trimming Beading and Forming Machines Beading & Forming Machines Tube-end Forming Machines Tube Expansion Device Turn/Mill Centers Turner Turning Centers Turntable Tying & Bundling Machines Voltage Control Water Cannon Welders Winding Equipment Wire Drawing System
Shields & Guards
Full shield
ENCLOSURE
NEMA Type 2, 4, 13 • UL ENCLOSURE 2, 4, 13 • CSA ENCLOSURE 2, 4, 13 • EN 60529 Degree Of Protection IP56
Housing Materials
Cast Iron
Switch Type
Electrical
Circuitries
SPDT (Form "C")
Housing Colors
Orange
Actions
2-Stage Momentary
MATERIALS
Rugged cast metal enclosure has sufficient weight to keep the switch from sliding when being operated All models have a neoprene cover gasket plus O-rings on the activating shaft and a separate ground screw In all Maintained Contact models the release is accomplished by simply pressing the latch with a light forward movement of the toe. The release is placed under the Full Shield so falling objects cannot easily release it 3 holes provided for rigid mounting to the floor or equipment
Cable Entries
3/4"-14 NPT threaded entry
Switch Connections
Screw terminal
Electrical Ratings
20 A 125-250 VAC, 1 H.P. 125-250 VAC, Heavy Pilot Duty 250 VAC Max.
Termination Connection Type
Screw Terminal
Includes Potentiometer
No Potentiometer Included
Series
Hercules
Power Source
Electrically Corded
Hazardous Location Specification
Not Rated
AC Contact Rating
20 A @ 125 to 250 V
Number of Pedals
1
Includes Foot Guard
Guard Included
NEMA Enclosure Rating
13, 2, 4
Horsepower
1 HP @ 125 to 250V AC

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125 to 250V AC, NEMA Rating 13, 2, 4, Current Rating 20, Material Cast Iron, Color Orange, Momentary Action, Cord Type No Cord, Length 9 1/8 in, Width 6 1/32 in, Depth 5 25/32 in, HP 1, Cord Length Not Applicable, IP Rating IP56, Features (3) Mounting Holes, Standards CSA, RoHS, UL Listed, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.