Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # EA14D-PBF

  • Zoro # G315271598


product price:  $28.19
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
EA14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA14D-PBF
Zoro #
G315271598
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Case Diameter
4.937 in
Case Depth
1.187 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
EA14
Lens Material
Plastic
Primary Scale Units
psi
Liquid-Filled Case
No
Panel-Mountable
No
Standards
ASME B40.1
Case Color
Metallic
Socket Material
Brass
Case Material
Stainless Steel
Sensor Material
Bronze; Copper Alloy
Primary Scale Minor Graduations
2
Process Connection Gender
Male
Dial Color
White
Pressure Range Type
Vacuum
Pointer Color
Black
NEMA Enclosure Rating
No Enclosure
Accuracy Grade
ASME B40.1
Primary Scale Color
Black
Pointer Material
Aluminum
Non-Sparking
Yes
Secondary Scale Units
bar
Case Liquid
None
Pressure Gauge Type
Commercial Pressure Gauge
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Scale Type
Single
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Numeric Increments
20
Primary Scale Pressure Measurement - Minimum
0 psi
Field Fillable
No
Includes Calibration Certificate
No
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Series
EA14
Bezel Material
Stainless Steel
Primary Scale Vacuum Measurement - Maximum
160 psi

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Bronze; Copper Alloy, Accuracy Grade ASME B40.1, Series EA14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.