Shop RHEEM

50 gal Electric Tank Water Heater, Single Phase 78.6 in H

  • Mfr # PROPH50 T2 RH400-30

  • Zoro # G315306757


product price: 
$
2,578.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Phase
Single
Overall Height
78.6 in
Energy Factor
3.88
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PROPH50 T2 RH400-30
Zoro #
G315306757
UPC #
020352813165
Country of Origin
Mexico
Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
50 gal
Phase
Single
Energy Factor
3.88
Environment
Indoor
Operating Voltage
208 to 240V
First Hour Rating
67 gal
Element Material
Stainless Steel
Water Connection Location
Top
Minimum Wattage
4,500 W
Overheat Protection
Yes
Includes Heat Pump
Heat Pump Included
Cold Inlet Type
NPT
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Tank Insulation Material
Non-CFC Foam
Tank Outer Shell Material
Plastic
WiFi Enabled
Yes
Power Consumption
5,000 W
Market
Residential
Hot Outlet Type
NPT
Included Valves
Drain, Temperature and Pressure Relief
Tank Lining Material
Vitreous Glass
Maximum Water Pressure
150 psi
Equivalent BtuH
4,200 BtuH
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Product Type
Electric Tank Water Heater with Heat Pump
Control Type
Smart Device/App, Wi-Fi

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 78.6 in, Power Consumption 5,000 W, Tank Capacity 50 gal, Tank Diameter 22.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 21 A, Element Material Stainless Steel, Energy Factor 3.88, Environment Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.