LED 2 Foot Ceiling Wrap with PIR Motion Sensor, 20W, CCT Selectable, White Finish, 120-277 Volt

  • Mfr # 65/1214

  • Zoro # G315317166


product price:  $41.59
/ea

Key Features

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1600L-1650L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65/1214
Zoro #
G315317166
UPC #
45923656675
Country of Origin
Thailand

Dimensions

Length
24.33 in
Height
2.79 in
Width
5.5 in

Details

Voltage
120V-277V
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1600L-1650L
Standards
cETLus;FCC;Damp;RoHS;NEC
Rated Life
50,000 Hour
Watts
20W
Dimmable
Non-Dimmable
Fixture Shape
Linear
Damp/Wet Rating
Damp
CRI
90
Switch Style
Utility
Housing Color
White
Housing Material
Steel
For Use With
Lighting
Item
Linear Strip Light
Sloped Ceiling Compatible
Yes
Lamp Shape
Integrated LED

Description

SATCO NUVO's 65-1214 2-foot LED wrap fixture with an integrated PIR sensor delivers exceptional lighting performance with a 90 CRI, ensuring enhanced color accuracy. Featuring 5 CCT selectable technology, it allows for customizable color temperatures while providing optimal illumination without glare, thanks to its closed-structure lens design. The integrated PIR sensor offers advanced motion detection, ensuring lights activate when movement is detected, enhancing convenience and energy efficiency. NEC rated for closet use, this fixture boasts versatility across applications. It is ideal for areas that require consistent lighting, such as closets, storage rooms, hallways, and utility spaces, delivering reliable, energy-saving illumination in residential, hospitality, and light commercial environments.


  • • CCT Selectable
  • • 90 CRI High Quality Light
  • • NEC Compliant for use in Closets
  • • 2-Foot, Integrated Sensor Model
  • • 2.5kV Surge Protection Rating
  • • Damp Location Rated
  • • 5 Year Warranty
  • • 50,000 Hour Functional Life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.