Filter/Regulator, 13.64 In. H, 3.54 In. W

  • Mfr # P39454-610

  • Zoro # G3153963


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/4 in NPT
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
236 cfm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P39454-610
Zoro #
G3153963
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Jumbo
Bowl Size - Air Treatment
5.3 oz
Overall Height
13 11/16 in
Overall Width
3 9/16 in
Gauge Port Size
1/8 in
Bowl Size
5.3 oz.
Pipe Size
3/4" NPT
Air Outlet Size
3/4 in
Air Inlet Size
3/4 in
Overall Depth
4 1/8 in
Pressure Gauge Port Size
1/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
5 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
236 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Metal with Sight Glass
Item
Filter-Regulator
Drain Type
Manual
Max. Pressure
250 psi
Adjustment Range
0 to 140 psi
Max. Temp.
175 Degrees F
Bowl Material
Metal with Sight Glass
Max. Flow
236 cfm
Filter Rating
5 micron
For Removal Of
Oil, Particles, Water
Includes
Gauge, Panel Nut
Adjustment Knob
Standard
Drain Included
Yes
Filter Bowl Capacity
5.3 oz
Air Inlet Type
NPT
Pressure Gauge Included
Yes
Maximum Operating Temperature
175 Degrees F
Filter Element Material
Polyethylene
Minimum Operating Temperature
23 Degrees F
Drain Part Compatibility
104322
Series
3000
Regulator Type
Relieving
Differential Pressure Indicator Included
Yes
Air Outlet Type
NPT
Body Material
Aluminum
Maximum Regulated Pressure
140 psi
Pressure Gauge Port Type
NPT
Modular Connection
Modular Connection
Minimum Regulated Pressure
0 psi
Maximum Flow Rate
236 cfm
Maximum Operating Pressure
250 psi
System Location
Air Line
For Substance Type
Oil, Particles, Water
Number of Air Inlets
1
Number of Air Outlets
1
Filter Bowl Material
Metal
Pressure Drop
33 psi
Adjustment Mechanism
Knob
Sight Gauge Included
Yes
For Fluid Type
Oil, Particles, Water
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 236 cfm, Filter Rating 5 micron, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 3 9/16 in, Series 3000, Adjustment Mechanism Knob, Air Outlet Size 3/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included Yes, Drain Included Yes, Drain Part Compatibility 104322, Filter Bowl Capacity 5.3 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.