Budg it, Flip Mesh Back Task Chair with Black Eco Leather Seat and Flip Up Arms in Black

  • Mfr # BU-6102-ECBR

  • Zoro # G315554707


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Material
Antimicrobial Vinyl
Color
Black
Length
41.5 In
Height
26 In
Width
26.5 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BU-6102-ECBR
Zoro #
G315554707
UPC #
-
Country of Origin
China

Dimensions

Length
41.5 In
Height
26 In
Width
26.5 In

Details

Material
Antimicrobial Vinyl
Color
Black
Capacity
250 lb

Description

Experience ultimate comfort and style with the Flip Series task chair. This ergonomic chair is designed to provide exceptional support and promote productivity throughout your workday. The one-touch pneumatic height adjustment allows you to easily customize the chair to your preferred height, ensuring a perfect fit and proper posture. The breathable mesh back keeps you cool and comfortable, even during long hours of sitting. The dual wheel carpet casters provide smooth mobility, allowing you to effortlessly move around your workspace. The thick foam Black eco-leather seat offers plush cushioning and a sleek reverse stitch trim, while the Eco-leather padded flip-up arms provide additional versatility. Whether you're working on a tight deadline or attending virtual meetings, this chair has got you covered. Invest in the Flip Series task chair and take your productivity to new heights!


  • • Whether you are taking virtual meetings or working on your next spreadsheet the Flip mesh back chair will allow you to work for hours in comfort.
  • • The Flip office chair features flip-up arms which allow you to work with or without arms and easily change between tasks.
  • • The dual wheel carpet casters provide effortless mobility so you can easily move from one task to the next.
  • • The thick, black fabric upholstered seat provides superior support while you work.
  • • The Flip office chair offers built in lumbar support, so you can be supported while you work without worrying about lower back strain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.