
Hydraulic Filter, replaces WIX S36E25TV, Suction, 25 micron, Inside-Out
Mfr # MF0065851
Zoro # G3157547
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S36E25TV
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MF0065851
Zoro #
G3157547
UPC #
-
Country of Origin
Canada
Dimensions
Height
9.29
Details
Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S36E25TV
Filter Rating (Microns)
25
Flow Direction
Inside-Out
Beta Ratio 1
44280
Seal Type
Viton
OD Top
3.66
OD Bottom
3.66
ID Top
1.73
ID Bottom
1.73
Collapse Pressure
73
Micron Rating
25
Item
Hydraulic Filter
Application
Filtration
Weight
1.7
Product Media
Wire Mesh
OEM Replacement Brand
WIX
Filter Type
Suction
Description
Main Filter MF0603405 replaces OEM S36E25TV by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Viton Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.